Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Perfect Square

Perfect Square 62014

5.00 (1)
Item.#
02008833
Mfr.#
62014
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products.
Stand Width (mm)
18
Pole Width (mm)
18
Material (Rod)
SUS420J2
Shape
Right angle flat type
Scale Range
13cm
Perpendicularity
+/-0.1/100 mm
Stand Thickness (mm)
8
Stand Length (mm)
94
Material (Unit)
SUS410
Pole Thickness (mm)
1.5
Pole Length (mm)
161
Weight (g)
110
Others
NSK and 15W (62009) come with a double-sided cm scale.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work etc.
5
From Japan
On 2018-06-16 08:39:43
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#02008833.