Buy more than* S$200* and get FREE SHIPPING

  • Perfect Square
  • Perfect Square
  • Perfect Square

Perfect Square 62006

Item.#
02008842
Mfr.#
62006
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products.
Stand Width (mm)
18
Pole Width (mm)
18
Material (Rod)
SUS420J2
Shape
Right angle flat type
Pole Length (mm)
177
Weight (g)
114
Stand Thickness (mm)
8
Stand Length (mm)
94
Material (Unit)
SUS410
Pole Thickness (mm)
1.5
Perpendicularity
+/-0.1/100mm
Scale Range
15cm
TRUSCO Part Number
112-9201