Buy more than* S$200* and get FREE SHIPPING

  • Square, 15cm
  • Square, 15cm
  • Square, 15cm

Square, 15cm 62009

5.00 (10)
Item.#
02008851
Mfr.#
62009
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Stand Thickness (mm)
8
Stand Length (mm)
94
Perpendicularity
+/-0.1/100mm
Material (Rod)
SUS420J2
Pole Thickness (mm)
1.5
Weight (g)
114
TRUSCO Part Number
112-9210
Stand Width (mm)
18
Pole Width (mm)
18
Material (Unit)
SUS410
Pole Length (mm)
177
Scale Range
15cm
Shape
Right angle flat type
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
It is used for checking machine assembly and piping work.
5
From Japan
On 2017-09-03 15:33:48
We measure it because it is often used to measure the dimension from the edge of a right angle. It is very helpful to have memory both outside and inside.
This review is about item#2008851.
Wood work
5
From Japan
On 2017-04-18 16:09:37
It was very easy to use in a place with small weight and size.
This review is about item#2008851.
General work
5
From Japan
On 2017-01-23 19:20:26
Until now I used only fingering rectangles, but I also often think that if I have Soya here. . After all buying correct answer! Easy to use, I think that Cinzpa is good for this product of Shinwa. The correspondence of MonotaRO was also good.
This review is about item#2008851.
Skeleton of steel frame material
5
From Japan
On 2016-02-05 21:58:00
Because it is lightweight and compact, it is easy to carry in a working waist bag.
This review is about item#02008851.
Control panel etc. Production
5
From Japan
On 2015-12-28 15:36:32
We are using it for scoring work of the hole opening position at the time of production such as control board. I will be saved if it is a bit cheaper.
This review is about item#02008851.
Measurement of construction site
5
From Japan
On 2015-04-28 05:20:37
Everyone uses it at the construction site. It is easy to examine the right angle rather than the deposit, it is convenient without breaking even if it treats roughly. At the factory, I'm using a stop type Soya, which is a bit bigger.
90 degree check when bending iron plate
5
From Japan
On 2015-03-02 20:55:37
I am accustomed to this and regularly buying it.
This review is about item#02008851.
Woodworking
5
From Japan
On 2013-05-19 18:08:54
I used the same thing from before. I chose this without hesitation again this time
This review is about item#02008851.
Right angle inspection, scribing
5
From Japan
On 2013-04-07 03:03:31
Usability is pretty good with graduations on both sides and inside and outside. There is no problem with right angle precision, and although it is used frequently, rattling and bending have not appeared so far.
This review is about item#02008851.
On site work
5
From Japan
On 2013-04-06 21:15:22
It is very easy to use and is a good product.
This review is about item#02008851.