Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Angle Scribing Square

Angle Scribing Square 62081

5.00 (9)
Item.#
02008867
Mfr.#
62081
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly.
Stand Length (mm)
163
Angular Pricision (mm)
45degree: 0.2/100 90degree: 0.1/100
Pole Thickness (mm)
1.5
Material
Scale plate: stainless steel SUS420J2 STAND: STAINLESS STEEL SUS304FB
Type
With left/right ink stick
TRUSCO Part Number
112-9368
Stand Thickness (mm)
5
Pole Width (mm)
100
Pole Length (mm)
170
Dimension (mm)
170x100x1.5
Stand Width (mm)
15
Weight (g)
177
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2016-08-29 17:56:10
But had to give up without placing near the hardware store, I use every week to buy in Monotarou's, the 45-degree cut that had a hard time could well have impressed most until now, right angle I think that universal scale in the vertical and horizontal directions diagonally also easily can scribe.
This review is about item#2008867.
Sumi with woodworking
5
From Japan
On 2016-07-03 22:42:23
It is a staple of the product, but it is very useful ruler and there.
This review is about item#02008867.
Wood processing
5
From Japan
On 2015-12-14 18:57:25
Easy to use the lower plate is in wide. In addition, I think there is no more convenient if there is a scale also inside, and at the bottom plate of the cut.
This review is about item#02008876.
Scribe
5
From Japan
On 2014-12-24 08:54:20
Convenient because it put out the exact vertical
This review is about item#02008867.
As a right angle measuring instrument
5
From Japan
On 2014-12-01 18:01:48
I hope there is still time to turn off.
This review is about item#02008867.
Hobby tools (metal processing and woodworking)
5
From Japan
On 2014-11-13 15:10:12
But until now it had been the dimensions writing and dimensioned in the triangle of gold scale and plastic, is convenient can work in this one. I wish I had bought earlier.
This review is about item#02008867.
Drawing
5
From Japan
On 2014-06-17 19:03:48
good.
This review is about item#02008876.
Out right angle at the time of iron processing
5
From Japan
On 2014-05-22 16:32:29
Exactly you get the right angle. Satisfaction.
This review is about item#02008876.
Processed goods production
5
From Japan
On 2010-01-20 10:24:51
-ply Can be used Also Buy this degree
This review is about item#02008867.