Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Free Convex And A Fixed Claw, Only For Hook Measurement

A Free Convex And A Fixed Claw, Only For Hook Measurement KF13-20K

4.38 (13)
Item.#
02008964
Mfr.#
KF13-20K
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
JIS Standard
Grade 1
Material (case)
ABS resin
Length (m)
2
TRUSCO Part Number
109-6915
Materials (tape)
SK material (acrylic resin coat)
Scale Specification
Meter scale
Tape Width (mm)
13
Weight (g)
60
Specification
Stud mark on every 455mm Fied nail Shock absorber * Shock absorber not attached for length 2m type Suitable for hanging measurement as inside of nail is at 0 point
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Used for machine ruler change
3
From Japan
On 2017-04-11 11:11:39
It was good because the width was not very good and it was able to be replaced at a lower cost than the ready-made product
This review is about item#2008982.
For measurement of length of steel material
5
From Japan
On 2016-08-02 09:41:49
It is compact and has a good touch. Accuracy is correct as well.
This review is about item#02008964.
Material cutting, field measurement
5
From Japan
On 2015-09-06 10:46:14
It is very easy to use, it is convenient to read letters as well. If you say difficulty, there is no place to enter your name, and it will disappear immediately even if you write it with magic. For the time being, I use a tag attached to a pin where you can attach a hanger.
This review is about item#02009007.
Measurement of processed products of steel
5
From Japan
On 2015-05-18 14:45:21
I am using it at the ironworks office. There is no magnet on the tip, so iron sand can not be attached. The size is just right.
This review is about item#02008982.
Factory work
5
From Japan
On 2015-03-05 17:03:30
It is not too big, the tape is also solid and easy to use compared with other companies' products
This review is about item#02008982.
Measurement
4
From Japan
On 2015-01-06 18:15:23
Even if it drops it is hard to break the case, I love it for a long time. It's also easy to use work patterns with fixed claws.
This review is about item#02009007.
Dimensioning of board
5
From Japan
On 2014-11-26 09:26:48
We used other products, but employees say that this scale is good.
This review is about item#02008982.
Measurement
5
From Japan
On 2014-04-30 14:44:26
Although I bought the same product via a trading company, I purchased it on 10% OFF day of monoteraw daily.
This review is about item#02009007.
Dimensioning
2
From Japan
On 2014-04-27 23:35:28
It is slightly smaller than the one we are using now (with other company's lock) and the surface is smooth, so it is hard to grasp when the hand is rough and slippery. I bought it all the way, but I have it as a spare. Sorry.
This review is about item#02009007.
Measure product and measure material dimension
4
From Japan
On 2014-04-17 13:14:59
I like it.
This review is about item#02008982.