Buy more than* S$200* and get FREE SHIPPING

  • A Free Convex And A Fixed Claw, Only For Hook Measurement

A Free Convex And A Fixed Claw, Only For Hook Measurement KF16-35K

4.50 (12)
Item.#
02008982
Mfr.#
KF16-35K
Package Qty.
1PC
Ship pack of
1
13.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
JIS Standard
Grade 1
Material (case)
ABS resin
Length (m)
3.5
TRUSCO Part Number
109-6923
Materials (tape)
SK material (acrylic resin coat)
Scale Specification
Meter scale
Tape Width (mm)
16
Weight (g)
114
Specification
Stad mark on every 455mm Fied nail Shock absorber * Shock absorber not attached for length 2m type Suitable for hanging measurement as inside of nail is at 0 point
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
For the length measurement of the steel
5
From Japan
On 2016-08-02 09:41:49
I also feel that with a compact. Accuracy is also decent.
This review is about item#02008964.
Material cutting, measurements in situ
5
From Japan
On 2015-09-06 10:46:14
Very easy to use and, has come in handy in character also Miyasuku'. If you say the flame, there is no place to put a name, also written in magic will be gone soon. For now, we use with a name tag at the pin that attached the sling.
This review is about item#02009007.
Measurements of steel processed products
5
From Japan
On 2015-05-18 14:45:21
It uses in the Iron Works. Because does not have a magnet on the tip, I do not stick the iron sand. Also the size is just right.
This review is about item#02008982.
Shop work
5
From Japan
On 2015-03-05 17:03:30
Not too big, easy to use if you are firmly than tape also with other products
This review is about item#02008982.
Measurement
4
From Japan
On 2015-01-06 18:15:23
The case is difficult to break even if dropped, and love for a long time. It is a fixed claw of the also easy to use for work.
This review is about item#02009007.
The dimensions of the plate up
5
From Japan
On 2014-11-26 09:26:48
Other products were also used, but the employee says that this scale is good.
This review is about item#02008982.
Measurement
5
From Japan
On 2014-04-30 14:44:26
But had to buy the same goods through the trading company bought the daily 10% OFF date of Monotarou.
This review is about item#02009007.
Dimensioned
2
From Japan
On 2014-04-27 23:35:28
Are using now (with third-party lock) slightly smaller than that, since the surface is smooth, hard grip slips when a rustling rough hands. I bought much trouble, I am saving as a spare. Unfortunately.
This review is about item#02009007.
Measurement of the dimensions of the measurement and material of the product
4
From Japan
On 2014-04-17 13:14:59
I like.
This review is about item#02008982.
It uses a simple product inspection.
5
From Japan
On 2013-12-11 17:02:58
In our company, has been used for more than 10 years, is very popular, such as good-color design of a feeling of use.
This review is about item#02008982.