Buy more than* S$200* and get FREE SHIPPING

  • Neo Lock Convex, With A Blade Latch

Neo Lock Convex, With A Blade Latch KS19-35B

3.67 (3)
Item.#
02009104
Mfr.#
KS19-35B
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
Length (m)
3.5
Materials (tape)
Acrylic resin coat tape (SK material)
Specification
Stud mark on every 455mm 4 point stud Shock absorber Belt clip
Scale Specification
Meter scale
Tape Width (mm)
19
Weight (g)
159
JIS Standard
Grade 1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When measuring product dimensions
5
From Japan
On 2017-03-16 13:37:07
It is very easy to use because it is used many times every day. It is very satisfying to be able to measure a long object with the ease of calibration and a stopper by one person
This review is about item#2009113.
Dimension measurement of pipe 5.5 m
5
From Japan
On 2016-07-26 09:55:17
It's very robust, so it's user-friendly.
This review is about item#05327542.
Dimension of material cutting
1
From Japan
On 2014-06-20 19:48:40
I stretched it for the first time and rewound it and got a habit. Because the material of the tape is too thin, if you twist it a bit, the scale will break and you will have a habit and will not heal. It is necessary to turn on notes. Automatic wearing may be impossible with 10M.
This review is about item#02009131.