Buy more than* S$200* and get FREE SHIPPING

  • Neo Lock Convex, With A Blade Latch

Neo Lock Convex, With A Blade Latch KS19-75B

3.67 (3)
Item.#
02009113
Mfr.#
KS19-75B
Package Qty.
1PC
Ship pack of
1
32.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
JIS Standard
Grade 1
Length (m)
7.5
Specification
Stud mark on every 455mm 4 point stud Shock absorber Belt clip
Scale Specification
Meter scale
Materials (tape)
Acrylic resin coat tape (SK material)
Tape Width (mm)
19
Weight (g)
301
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When the commodity dimension measurement
5
From Japan
On 2017-03-16 13:37:07
It has helped us very easy to use in order to be used many times every day. In clarity and with a stopper of the scale is very satisfactory that can be measured by the also very one thing long
This review is about item#2009113.
Dimensional measurement of pipe 5.5m
5
From Japan
On 2016-07-26 09:55:17
So, since it can be robust, it is good usability.
This review is about item#05327542.
It's the size of the material cut
1
From Japan
On 2014-06-20 19:48:40
Habit with rewind stretched in one time use. Because tape of material is too thin, it will not go away with the habit will break a little twist and scale. There is a need to put a disclaimer. Auto in 10M Maki will be impossible.
This review is about item#02009131.