Buy more than* S$200* and get FREE SHIPPING

  • Large Tape Measure

Large Tape Measure GR12-1H

Item.#
02009244
Mfr.#
GR12-1H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Width (mm)
12
Weight (g)
1200
External Form Dimensions (Height x Width x Thickness)(mm)
384x304x39
Pricision
JIS1 class
Length (m)
100
Standard Tension (N)
10(at20deg C)
Tape Thickness (mm)
0.48
Scale Specification
Two-tone color two-sided scale: white 2mm (Table ), yellow 5mm (back)