Buy more than* S$200* and get FREE SHIPPING

  • Large Tape Measure

Large Tape Measure GR12-30

Item.#
02009253
Mfr.#
GR12-30
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Length (m)
30
Standard Tension (N)
10(at20deg C)
Tape Thickness (mm)
0.48
Tape Width (mm)
12
Weight (g)
400
External Form Dimensions (Height x Width x Thickness)(mm)
287x220x36
Pricision
JIS1 class
Scale Specification
Two-tone scale both sides: white 2mm (table), yellow 5mm (back)