Buy more than* S$200* and get FREE SHIPPING

  • Large Tape Measure

Large Tape Measure GR12-50

Item.#
02009262
Mfr.#
GR12-50
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.48
Tape Width (mm)
12
Weight (g)
600
External Form Dimensions (Height x Width x Thickness)(mm)
322x235x36
Pricision
JIS1 class
Length (m)
50
Standard Tension (N)
10(at20deg C)
Scale Specification
Two-tone scale both sides: white 2mm (table), yellow 5mm (back)