Buy more than* S$200* and get FREE SHIPPING

  • Tape measure

Tape measure KL10-30

4.67 (3)
Item.#
02009296
Mfr.#
KL10-30
Package Qty.
1PC
Ship pack of
1
65.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Tension (N/deg C)
20/20
Tape Thickness (mm)
0.18
Length (m)
30
TRUSCO Part Number
000-1651
JIS Standard
Grade 1
Tape Width (mm)
10
Weight (g)
415
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Installation work of equipment (positioning)
5
From Japan
On 2017-02-07 10:32:04
10m thing long, but easy to use even the size of an affordable. Because it is this price in JIS1 primary, it was the correct answer to buy.
This review is about item#2009271.
Inspection, long product production
4
From Japan
On 2015-11-07 10:14:35
Easy-to-use compact. Since making at the factory products such up to 13M position, I'm happy if there is a tape measure of 15M.
This review is about item#02009271.
It is used to cut the wire
5
From Japan
On 2012-04-03 19:01:13
It was previously out dimension error because we are using the cloth has been resolved with this product
This review is about item#02009271.