Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Stainless Steel, "Speed Teclon"
  • Measure Tape, Stainless Steel,
  • Measure Tape, Stainless Steel,

Measure Tape, Stainless Steel, "Speed Teclon" SST10-30

Item.#
02009332
Mfr.#
SST10-30
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Tension (N/deg C)
50/20
Tape Thickness (mm)
0.4
Functions
4 times as fast rolling mechanism
Weight (g)
850
JIS Standard
Grade 1
Tape Width (mm)
10
Length (m)
30
TRUSCO Part Number
109-1654