Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape, Stainless Steel, "Speed Teclon"

Measure Tape, Stainless Steel, "Speed Teclon" SST10-50

Item.#
02009341
Mfr.#
SST10-50
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Tension (N/deg C)
50/20
Tape Thickness (mm)
0.4
Functions
4X winding mechanism
Weight (g)
1190
JIS Standard
Grade 1
Tape Width (mm)
10
Length (m)
50
TRUSCO Part Number
109-1662