Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Setting Measure
  • Setting Measure
  • Setting Measure
  • Setting Measure

Setting Measure ST13-05BP

4.85 (13)
Item.#
02009445
Mfr.#
ST13-05BP
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
13
Weight (g)
85
Length (m)
5
TRUSCO Part Number
000-2640
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Air Conditioning Equipment Drain piping
5
From Japan
On 2017-12-13 21:46:50
For example, if the ceiling height is 2500 mm. It is good to paste vertically with zero adjustment to 2500 mm of 4 m VP 25 to 30. You do not have to put out the scale every time.
This review is about item#2009436.
To paste it on a cash register so that you can measure the product size immediately
5
From Japan
On 2017-11-18 15:26:41
Until now I used a glass measure for handicraft with double-sided tape, but I was thinking about updating because the letters were scratched and turned in the horizontal direction. I originally purchased it knowing the existence of this product premises to paste on the workbench. I used it, because it was thin iron, it never bent and I was able to stretch it quickly as it was attached to the back. In other words, it is explained that it can be cut with scissors, but it is caution because I think that you can not cut cleanly unless you use strong scissors such as gardening scissors or gold cutting shears.
This review is about item#2009427.
For jig production
5
From Japan
On 2017-07-20 12:06:57
Purchased for use on a jig. It is very easy to use.
This review is about item#2009427.
Homemade height gauge (sitting height)
5
From Japan
On 2017-06-08 10:53:56
I created a chair to measure the sitting height. It is very popular.
This review is about item#2009436.
During machining
5
From Japan
On 2017-04-25 20:42:09
Aluminum square pipes with a measure affixed to it, aluminum square pipes with the measure affixed and aluminum square pipes that can not be met with a height gauge are very convenient to scribe and are very durable and can be used for a bit of things is
This review is about item#2009436.
For cutter member length adjustment set
5
From Japan
On 2017-04-07 17:38:39
In the home center of the neighborhood, since it is a product with almost no types and stocks put in, it is collecting as a consumable item.
This review is about item#2009445.
Panel assembly time
5
From Japan
On 2016-08-27 08:05:37
Since the workbench is less than 3 m, 2 m is discarded if it is 5 m, so if there is 3 m it is more vest. The quality of the major itself is good and the pasting lasts long and usability is good.
This review is about item#02009445.
Used for woodworking machines and machine tools.
5
From Japan
On 2015-11-05 09:39:40
It can be used easily
This review is about item#02009436.
I measured the length each time.
5
From Japan
On 2014-10-21 18:33:11
I measured each time. I found it soon after pasting.
This review is about item#02009427.
Homebrew table saw
3
From Japan
On 2013-10-12 00:54:58
I pasted it on my own table saw. Stickiness is also strong and easy to use.
This review is about item#02009427.