Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale Sl Series

Digital Scale Sl Series SL-20K

by A&D
4.07 (15)
Item.#
02009856
Mfr.#
SL-20K
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Battery life (hours)
Manganese dry cell about 600 hours (20deg C) / Alkaline dry cell about 1200 hours (20deg C)
Weight (kg)
About 1.5
TRUSCO Part Number
106-6536
Minimum Display (kg)
0.01
Operating temperature Limits
-5deg C - 35deg C (below 85%RH)
Description 2
Ideal for baggage acceptance and control, shipment and cost savings. By using stainless steel plates that can be washed after removing (sold separately, SK-10JA), hygienic measurement can be taken.
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
Display
LCD character height 25mm
Compatible
SK-11/ Leg segment unit (sold separately)
Accessories
Operation manual
Weighing (kg)
20
Power
Sold separately / 6 units or AC/DC adaptor (AX-TB196)
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Measurement of marine products
4
From Japan
On 2018-04-18 14:46:47
If there is a height adjustment screw on the bottom side, I think that it is easy to measure even on an unstable place on the floor,
This review is about item#2009856.
Urethane waterproof
4
From Japan
On 2017-04-28 16:29:16
I am happy that the case is attached. Mostly I am satisfied with others.
This review is about item#2009856.
Packing of vegetables
2
From Japan
On 2016-11-19 20:00:21
I am very satisfied with the display speed, but is not it durable? In 2 years 0 point became unstable and it became unusable and it replaced it. Can adjustment be made easily?
This review is about item#2009856.
Weighing items
4
From Japan
On 2016-09-30 09:15:44
It is good to switch the auto power on / off
This review is about item#2009856.
When painting work
5
From Japan
On 2016-06-14 17:08:27
It is purchase of the second one. Ease of use such as weight, memory size etc is good.
This review is about item#02009856.
Paint and other calibration
3
From Japan
On 2016-05-23 16:22:32
From the beginning, I want you to attach a dirt prevention cover. There are six single batteries, but can not you do it with smaller batteries or lithium battery filled type?
This review is about item#02009856.
Pick up mail
5
From Japan
On 2015-11-30 19:17:23
Very convenient, it was good.
This review is about item#02009865.
Material weighing
5
From Japan
On 2015-11-13 20:35:21
It is used for weighing materials. Because we use 6 single batteries, weight is a little concerned. When the use years pass, contact failure may occur within the battery case due to the weight of the battery.
This review is about item#02009856.
I am using it for manufacturing foods
3
From Japan
On 2015-09-21 13:01:41
I am using it for the manufacture of food It is exactly good
This review is about item#02009856.
Cooking (Weighing of rice)
5
From Japan
On 2015-07-29 13:13:54
I think that it is a very famous product among producers and cooks. Since the performance of the product is about origami, I think that it is needless to say that, of course, in the cooking environment it is easy to splash water and powder, but it is easier to clean and clean even when water and powder adhere It has features that it is easy to keep. Among the things I looked for on the net, this was cheaply offering the newest item. And delivery is quick. In the case of me, it was shipped the day after the order date, and it arrived on the next day. The thing that I use at my daily work has broken, but because it is a product that has a long response period, I did not have any extra shopping, so it was really helpful to say that the delivery date was on the second day.
This review is about item#02009856.