Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale Sl Series

Digital Scale Sl Series SL-30K

by A&D
4.07 (14)
Item.#
02009865
Mfr.#
SL-30K
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Battery life (hours)
Manganese dry cell about 600 hours (20deg C) / Alkaline dry cell about 1200 hours (20deg C)
Weight (kg)
About 1.5
Minimum Display (kg)
0.02
TRUSCO Part Number
106-6544
Operating temperature Limits
-5 degree C TO 35 degree C (85% RH OR LESS)
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
Display
LCD character height 25mm
Compatible
SK-11/ Leg segment unit (sold separately)
Weighing (kg)
30
Accessories
Instruction manual
Power
Sold separately / D batteries x 6 pieces or AC adaptor (AX-TB196)
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Urethane waterproof
4
From Japan
On 2017-04-28 16:29:16
I am happy that the case is attached. Mostly I am satisfied with others.
This review is about item#2009856.
Packing of vegetables
2
From Japan
On 2016-11-19 20:00:21
I am very satisfied with the display speed, but is not it durable? In 2 years 0 point became unstable and it became unusable and it replaced it. Can adjustment be made easily?
This review is about item#2009856.
Weighing items
4
From Japan
On 2016-09-30 09:15:44
It is good to switch the auto power on / off
This review is about item#2009856.
When painting work
5
From Japan
On 2016-06-14 17:08:27
It is purchase of the second one. Ease of use such as weight, memory size etc is good.
This review is about item#02009856.
Paint and other calibration
3
From Japan
On 2016-05-23 16:22:32
From the beginning, I want you to attach a dirt prevention cover. There are six single batteries, but can not you do it with smaller batteries or lithium battery filled type?
This review is about item#02009856.
Pick up mail
5
From Japan
On 2015-11-30 19:17:23
Very convenient, it was good.
This review is about item#02009865.
Material weighing
5
From Japan
On 2015-11-13 20:35:21
It is used for weighing materials. Because we use 6 single batteries, weight is a little concerned. When the use years pass, contact failure may occur within the battery case due to the weight of the battery.
This review is about item#02009856.
I am using it for manufacturing foods
3
From Japan
On 2015-09-21 13:01:41
I am using it for the manufacture of food It is exactly good
This review is about item#02009856.
Cooking (Weighing of rice)
5
From Japan
On 2015-07-29 13:13:54
I think that it is a very famous product among producers and cooks. Since the performance of the product is about origami, I think that it is needless to say that, of course, in the cooking environment it is easy to splash water and powder, but it is easier to clean and clean even when water and powder adhere It has features that it is easy to keep. Among the things I looked for on the net, this was cheaply offering the newest item. And delivery is quick. In the case of me, it was shipped the day after the order date, and it arrived on the next day. The thing that I use at my daily work has broken, but because it is a product that has a long response period, I did not have any extra shopping, so it was really helpful to say that the delivery date was on the second day.
This review is about item#02009856.
Measurement of goods
3
From Japan
On 2014-08-16 12:14:03
I thought that it would be possible to weigh up to 0.001 kg, but we could only weigh up to 0.01 kg. I wrote it in detail, but please display it as you can see in the list
This review is about item#02009856.