Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Weighing Platform,  Liquid Crystal Display

Digital Weighing Platform, Liquid Crystal Display HV-15KGL

by A&D
4.00 (2)
Item.#
02010154
Mfr.#
HV-15KGL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Character Height (mm)
25
TRUSCO Part Number
239-7749
Linearity
+/-0.001kg/+/-0.002kg/+/-0.005kg
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
275x480x365
Minimum Display (kg)
0.001/0.002/0.005
Weight (kg)
6
Accessories
AC/DC adaptor (AX-TB196), indicator cover, operation manual
Compatible
* The following items are all sold separately. [HVW-02G] Extension cable 5m [HVW-03GJ] RS-232C / comparator / relay output / buzzer (* 1) [HVW-04GJ] RS-422 / 485 / comparator / relay output (* 1) (* 2) [HVW-06GVJ] internal printer (dot impact type /GV type) (* 3) [HVW-11G] Wall mount bracket [HVW-12G] Printer stand for AD-8121B [HVW-13]Roller conveyor, large type (for HV-200KGL, HV-200KGV) [HVW-14]Roller conveyor, medium type (for HV-60KGL, HV-60KGV) [AX-ERC-05-S]Ink ribbon for built-in printer [AX-PP156-S] Printer paper for built-in printer [*1] Only 1 of HVW-03GJ, HVW-04GJ, or standard RS-232C can be installed in main body. [*2] RS-2/422 can be selected with replacement switch on interface board. [* 3] Can be mounted only during shipping.
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c)
20
Display Type
Liquid crystal display
Number of modes / maximum measurement (unit)
15000
Measurement Plate Dimensions (Width x Depth) (mm)
250x250
Reproducibility
+/-0.001kg/+/-0.002kg/+/-0.005kg
Weighing (kg)
3/6/15
AS ONE Part Number
1-5759-01
Operating Temperature/Humidity Range
-5deg C to 35deg C, below RH85% (however, no condensation)
Dust-proof/Drip proof
Metering section IP65/JIS protection grade 5 conformity
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of bagged fertilizer
5
From Japan
On 2014-03-19 05:02:44
It was saved a great deal by coming to the next day to do the work of contacting the site that he wanted it quickly because of sudden breakdown
This review is about item#02010197.
Weighing raw materials / products in product manufacturing
3
From Japan
On 2013-06-14 14:50:44
Assembly is simple, relatively light. The weighing stability is also satisfied. Because it can be used with dry batteries, it was a satisfying product such as easy to move.
This review is about item#02010172.