Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Weighing Platform,  Liquid Crystal Display

Digital Weighing Platform, Liquid Crystal Display HV-60KGL

by A&D
4.00 (2)
Item.#
02010197
Mfr.#
HV-60KGL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Character Height (mm)
25
Linearity
+/-0.005kg/+/-0.01kg/+/-0.02kg
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
330x621x775
Minimum Display (kg)
0.005/0.01/0.02
Weighing (kg)
15/30/60
Weight (kg)
11
TRUSCO Part Number
239-7757
Operating Temperature/Humidity Range
Over 5 degC over 35 degC , RH85% or less (with no condensation)
Accessories
AC adapter (AX over TB196), display cover, manual
Span Dlift (ppm/degree c) typ.(5 degree c to 35 degree c)
20
Display Type
Liquid crystal display
Measurement Plate Dimensions (Width x Depth) (mm)
330x424
Reproducibility
+/-0.02kg/+/-0.05kg/+/-0.1kg
2015 Trusco Published Pages
1 1217
2014 TRUSCO Published Page
1-1133
AS ONE Part Number
1-5759-02
Number of modes / maximum measurement (unit)
12000
Dust-proof/Drip proof
Metering section IP65 / JIS protection grade 5 compliant
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of bagged fertilizer
5
From Japan
On 2014-03-19 05:02:44
It was saved a great deal by coming to the next day to do the work of contacting the site that he wanted it quickly because of sudden breakdown
This review is about item#02010197.
Weighing raw materials / products in product manufacturing
3
From Japan
On 2013-06-14 14:50:44
Assembly is simple, relatively light. The weighing stability is also satisfied. Because it can be used with dry batteries, it was a satisfying product such as easy to move.
This review is about item#02010172.