Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Weight Measure, with Large Scale Pan

Weight Measure, with Large Scale Pan SD-20

1.00 (1)
Item.#
02010897
Mfr.#
SD-20
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
250x250
Scale Interval (g)
50
Operating Range (kg)
0.5 - 20
Description 2
Flatware dimensions allow for more easy measurement even for large objects.
Color (Body)
Green
Scale Plate Outside Diameter (mm)
phi214
Weight (kg)
About 3.7
TRUSCO Part Number
107-4342
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Urethane waterproof
1
From Japan
On 2016-11-14 10:14:24
Previously bought a cheap, front in the plastic, but as it was no longer seemed to melt Once you have cleaned with a thinner this time was to buy name brands, it was still front plastic. I want you to put the detail specification
This review is about item#2010897.