Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Weight Measure, with Huge Scale Pan

Weight Measure, with Huge Scale Pan SD-50

5.00 (3)
Item.#
02010924
Mfr.#
SD-50
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
303x303
Weight (kg)
About 8.1
Operating Range (kg)
2 to 50
TRUSCO Part Number
107-4369
Color (Body)
Green
Scale Plate Outside Diameter (mm)
phi261
2014 TRUSCO Published Page
1-1126
Scale Interval (g)
200
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When weighing silicon
5
From Japan
On 2017-08-17 21:03:43
The saucer is wide and it is useful for weighing pail cans containing silicon.
This review is about item#2010906.
We are using it for weighing raw materials at a food manufacturing factory
5
From Japan
On 2017-06-18 14:42:46
The character is big and it is very easy to see. The top board is also large and stable even if you put the container etc, it is easy to figure out.
This review is about item#2010924.
Weight after metal working
5
From Japan
On 2015-03-16 10:57:21
The upper plate is large and the memory is easy to see It is good to use it because we can weigh large items.
This review is about item#02010924.