Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Weighing Scale, Tray Type

Medium-Sized Weighing Scale, Tray Type SM-1 1KG

4.33 (9)
Item.#
02010942
Mfr.#
SM-1 1KG
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Size Loading Dimension (mm)
160x160
AS ONE Part Number
1-1013-02
Working Range
50g - 1kg
Weighing Capacity
1kg
Body Dimensions (Width x Depth x Height) (mm)
160x219x213
Weight (kg)
About 1.4
Scale Plate Outside Diameter (mm)
phi 166
Minimum Display (g)
5
TRUSCO Part Number
107-4211
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When shipping vegetables
5
From Japan
On 2017-12-05 12:55:01
It seems that it was smaller than the previous product, It was light and easy to use.
This review is about item#3327712.
Weighing vegetables
5
From Japan
On 2016-12-13 15:48:12
Compact size, easy to use as it can be placed anywhere.
This review is about item#3327712.
Feed lightweight work
5
From Japan
On 2016-12-12 19:17:35
Even though it is small, since it purchased selectively in the range close to the use range, the memory is also easy to see, and it is handy and easy to use.
This review is about item#3327712.
Measure the seasoning of food processing industry
2
From Japan
On 2015-12-14 21:42:03
It is smaller than I thought, I think it is smaller than the one I used before, I do not feel troubled at the place. I later noticed that the scale was small and it was written as medium-sized which was hard to see.
This review is about item#03327712.
Light weight product
4
From Japan
On 2015-11-23 17:42:23
Things are good. There is not much use
This review is about item#03327712.
For processing work
5
From Japan
On 2015-10-03 10:46:25
Although I have purchased it at a retail store until now, there is nothing problematic in terms of function and I will continue to buy it because prices are cheaper than anything.
This review is about item#02010942.
Formulation of paint
4
From Japan
On 2015-06-29 12:07:21
If possible we would like the entire panel to be made of glass instead of plastic, or we would like to make it cheaper as there are replacement items
This review is about item#02010942.
Weighing kitchen
4
From Japan
On 2015-01-19 08:42:55
It was compact and easy to use
This review is about item#03327712.
Use 10 g unit as a balancing work
5
From Japan
On 2014-05-28 12:52:13
Very easy to use and satisfied. The memory display is very easy to see and the size is just right.
This review is about item#02010951.