Buy more than* S$200* and get FREE SHIPPING

  • Small Analog Scale
  • Small Analog Scale
  • Small Analog Scale

Small Analog Scale SS-200

Item.#
02010967
Mfr.#
SS-200
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
1-1126
Measurement Plate Size Loading Dimension (mm)
145x130
TRUSCO Part Number
107-4164
Working Range
10g to 200g
Weighing (kg)
0.2
Qualification
National test products (formerly inspection law compliance)
Purpose
Trading certificates(National assay). Shipment cargo acceptance, shipping process., Trading certificates(National assay). Shipment cargo acceptance, shipping process.
Loading Dimensions (mm)
145x130
Weight (kg)
0.85
Scale Plate Outside Diameter (mm)
130
Minimum Display (g)
1
Color
Green