Buy more than* S$200* and get FREE SHIPPING

  • Torque Driver

Torque Driver RTD120CN

3.40 (5)
Item.#
02011432
Mfr.#
RTD120CN
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Bit is not included, Bit is not included
Others
Bits sold separately.
TRUSCO Part Number
157-9657
Torque Adjustment Range: Minimum-Maximum (cN, M)
20 to 120
Reference/Old Model Type
12RTD
Pricision
+/-3%
Overall Length (mm)
120
Accessories
Resin handle
Torque Adjustment Range 1 Scale (cN-m)
1
Weight (g)
About 125
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Tighten the hose band
5
From Japan
On 2016-08-11 19:33:58
I was thinking that I wanted it from a long time since I had to overtighten the hose band and hurt the hose. I think that it does not have over torque because it idles when setting torque is reached and it is good.
This review is about item#2011475.
It was used for destructive inspection of constant torque tightening of resin molded products
1
From Japan
On 2016-05-23 15:29:03
When the torque setting of 1.5 N · m or more is reached, the original lock function disappears. After that, I inquired about nonconformity and quickly took it back, but I felt that the response after that was a bit slow
This review is about item#02011457.
Tightening the bus bar in the distribution board
3
From Japan
On 2015-02-03 17:20:51
It is good to have a plastic cover on the part of the handle. (Plastic cover is standard attached to RTD 260 CN of simultaneous purchase.)
This review is about item#02011475.
Tightening of disk for HDD to spindle
3
From Japan
On 2014-03-17 14:59:30
I think that it is difficult to see the memory for torque setting a little.
This review is about item#02011466.
Hexagon screw tightening
5
From Japan
On 2014-01-20 14:49:47
The main body wanted explanation about more applicable bit more problem.
This review is about item#02011484.