Buy more than* S$200* and get FREE SHIPPING

  • Torque Driver

Torque Driver RTD260CN

3.40 (5)
Item.#
02011457
Mfr.#
RTD260CN
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bit is not included
Others
Bits sold separately.
Reference/Old Model Type
26RTD
Overall Length (mm)
140
Accessories
Resin handle, preset hook spanner
Pricision
+/-3%
Torque Adjustment Range 1 Scale (cN-m)
2
Weight (g)
About 225
TRUSCO Part Number
157-9665
Torque Adjustment Range: Minimum-Maximum (cN, M)
60 to 260
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Tightening hose band
5
From Japan
On 2016-08-11 19:33:58
Too tighten the hose band, because there was that hurt the hose, I had been wanted for a long time. Since the idling when the set torque good think there is no over-torque.
This review is about item#2011475.
It was used in the resin molded article destructive inspection with a constant-torque tightening
1
From Japan
On 2016-05-23 15:29:03
When it comes to 1.5N · m or more of the torque setting, originally a lock function of is no longer asked. After that, it gave me taken off quickly made the inquiry about the incompatibility, then the corresponding felt a little Do not slow
This review is about item#02011457.
Tightening of the distribution board in the bus bar
3
From Japan
On 2015-02-03 17:20:51
May the plastic cover is in the part of the handle. (The RTD260CN of simultaneous purchase the plastic cover is supplied as standard.)
This review is about item#02011475.
Tightening of the spindle of the disk for HDD
3
From Japan
On 2014-03-17 14:59:30
Memory for the torque setting I think that hard to see a little.
This review is about item#02011466.
Hex screw tightening
5
From Japan
On 2014-01-20 14:49:47
The body wanted a description of the more application-bit no problem.
This review is about item#02011484.