Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Driver

Torque Driver RTD500CN

3.40 (5)
Item.#
02011475
Mfr.#
RTD500CN
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bit is not included, Bit is not included
Others
Bits sold separately.
TRUSCO Part Number
157-9673
Torque Adjustment Range: Minimum-Maximum (cN, M)
100 to 500
Reference/Old Model Type
50RTD
Pricision
+/-3%
Overall Length (mm)
150
Accessories
Presetting hook spanner
Torque Adjustment Range 1 Scale (cN-m)
2.5
Weight (g)
About 330
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Tighten the hose band
5
From Japan
On 2016-08-11 19:33:58
I was thinking that I wanted it from a long time since I had to overtighten the hose band and hurt the hose. I think that it does not have over torque because it idles when setting torque is reached and it is good.
This review is about item#2011475.
It was used for destructive inspection of constant torque tightening of resin molded products
1
From Japan
On 2016-05-23 15:29:03
When the torque setting of 1.5 N · m or more is reached, the original lock function disappears. After that, I inquired about nonconformity and quickly took it back, but I felt that the response after that was a bit slow
This review is about item#02011457.
Tightening the bus bar in the distribution board
3
From Japan
On 2015-02-03 17:20:51
It is good to have a plastic cover on the part of the handle. (Plastic cover is standard attached to RTD 260 CN of simultaneous purchase.)
This review is about item#02011475.
Tightening of disk for HDD to spindle
3
From Japan
On 2014-03-17 14:59:30
I think that it is difficult to see the memory for torque setting a little.
This review is about item#02011466.
Hexagon screw tightening
5
From Japan
On 2014-01-20 14:49:47
The main body wanted explanation about more applicable bit more problem.
This review is about item#02011484.