Buy more than* S$200* and get FREE SHIPPING

  • Shaped pre-set torque wrench

Shaped pre-set torque wrench QL25N

5.00 (8)
Item.#
02011843
Mfr.#
QL25N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Square Drive (mm)
9.53
Plug Angle (mm)
9.5
Weight (kg)
0.25
TRUSCO Part Number
157-9703
Torque Adjustment Range 1 Scale (Nm)
0.25
Purpose
It corresponds to bolting work from machine screws bolts with a large diameter.
Reference/Old Model Type
225QL
Type
With a resin handle (black)
Overall Length (mm)
230
Torque Adjustment Range (Minimum - Maximum)(Nm)
5 - 25
Description 2
The basic form of the torque wrench for bolting.
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Tightening the wheel nut of the car
5
From Japan
On 2016-03-30 21:05:21
It is convenient because it can be used from light cars to ordinary cars. It is easy to adjust the torque, such as 103N · m, 120N · m of ordinary cars, from the wheel tightening torque 85N · m of mini vehicles by dial type.
This review is about item#02011825.
Torque management of motorcycle maintenance
5
From Japan
On 2015-04-03 00:16:35
The memory is easy to see and the click feeling is good. The menu of Toho's repair and proofreading is clear and cost is easy to understand. If you dissatisfied with one, it would be nice if you had a case. The torque wrench of KTC and snap on is roughly a case with a case
This review is about item#02011886.
I use it to connect the cast iron pipe of the water main pipe
5
From Japan
On 2014-12-03 19:11:02
This product actually had the same one and I felt it was very easy to use and good. I thought that it would take time and effort to replace the deep socket with a thing on the main body, and I thought that I would buy the same thing for exclusive use. After all I used some wrenches, it is good with length and good, weight and good feeling. It is recommended.
This review is about item#08161124.
For on-site use
5
From Japan
On 2014-04-29 13:39:57
Easy to use, price OK
This review is about item#08161124.
Opening and closing the lid of precision equipment
5
From Japan
On 2014-04-11 18:46:20
It's good not to be heavy and easy to use
This review is about item#58069541.
Engine assembly
5
From Japan
On 2014-02-11 09:18:02
It changed to a new type, memory became easier to read.
This review is about item#58069541.
Tightening of crank pulley bolt
5
From Japan
On 2013-02-02 14:08:57
The length, the thickness of the hand were just right, it was easy to put power. The click feeling was also good. I think that it is a product with a good balance between usage feeling and price.
This review is about item#08161133.
It is using tightening of the wheel nut and crank bolt.
5
From Japan
On 2011-03-24 21:53:47
It is very good feeling when tightening.
This review is about item#08161133.