Buy more than* S$200* and get FREE SHIPPING

  • Plate type torque wrench
  • Plate type torque wrench
  • Plate type torque wrench

Plate type torque wrench T3FN2.5

3.50 (2)
Item.#
02014397
Mfr.#
T3FN2.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Torque Adjustment Range 1 Scale (Nm)
0.1
Dimensions B (mm)
15.9
Dimension H (mm)
35.0
Outlet corner A (mm)
9.5
Dimensions p (mm)
70
Dimension T (mm)
23.4
Overall Length L (mm)
239
Weight (kg)
0.2
Display Units
N/m
Torque Adjustment Range (Minimum - Maximum)(Nm)
0.4 - 2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the specified torque tightening point.
5
From Japan
On 2014-03-04 12:45:47
May be a feeling of use, is Iikanji.
This review is about item#02014397.
Measurement work at the time of auto parts assembly
2
From Japan
On 2012-10-18 18:12:51
Long-term stock seems it was, had rust arrived time. It was also similar to what has been sent again. To claim that "Rusty", does not believe is also sent to come nerve without commodity check.
This review is about item#02014582.