Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plate type torque wrench
  • Plate type torque wrench
  • Plate type torque wrench

Plate type torque wrench T3FN6

3.50 (2)
Item.#
02014424
Mfr.#
T3FN6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Torque Adjustment Range (Minimum - Maximum)(Nm)
2 to 6
Dimension T (mm)
23.4
Overall Length L (mm)
223
Weight (kg)
0.2
Display Units
N m
Torque Adjustment Range 1 Scale (Nm)
0.2
Dimensions B (mm)
15.9
Dimension H (mm)
35.0
Outlet corner A (mm)
9.5
Dimensions p (mm)
70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the specified torque tightening point.
5
From Japan
On 2014-03-04 12:45:47
The feeling of use is also good, it's nice.
This review is about item#02014397.
Measurement work when assembling automobile parts
2
From Japan
On 2012-10-18 18:12:51
It seems that it was long-term stock, it was rusted when it arrived. The same thing was sent again. I can not believe the nerve that sends it again without checking the product against the claim "rusted".
This review is about item#02014582.