Buy more than* S$200* and get FREE SHIPPING

  • Plate type torque wrench
  • Plate type torque wrench
  • Plate type torque wrench

Plate type torque wrench T4FN210

3.50 (2)
Item.#
02014521
Mfr.#
T4FN210
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner A (mm)
12.7
Dimensions p (mm)
96
Torque Adjustment Range 1 Scale (Nm)
10
Dimensions B (mm)
28.6
Dimension H (mm)
46.0
Display Units
N m
Torque Adjustment Range (Minimum - Maximum)(Nm)
30.0 to 210.0
Dimension T (mm)
31.0
Overall Length L (mm)
487
Weight (kg)
0.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the specified torque tightening point.
5
From Japan
On 2014-03-04 12:45:47
The feeling of use is also good, it's nice.
This review is about item#02014397.
Measurement work when assembling automobile parts
2
From Japan
On 2012-10-18 18:12:51
It seems that it was long-term stock, it was rusted when it arrived. The same thing was sent again. I can not believe the nerve that sends it again without checking the product against the claim "rusted".
This review is about item#02014582.