Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Canon plate type torque wrench
  • Canon plate type torque wrench
  • Canon plate type torque wrench

Canon plate type torque wrench N230FK

5.00 (1)
Item.#
02014801
Mfr.#
N230FK
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.3
Overall Length (mm)
290
Minimum Scale (N / m)
0.5
Dimension r (mm)
9
Torque Adjustment Range (Minimum - Maximum)(Nm)
3 - 23
Dimensions B (mm)
106
Dimension H (mm)
42
Plug Angle (mm)
9.52 (3/8 inch)
Minimum Scale (cN, m)
3 - 23
TRUSCO Part Number
126-5148
Dimension G(mm)
11
Square Drive (mm)
9.53
Effective Length (mm)
250
Torque Adjustment Range 1 Scale (Nm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the tightening torque for inspection of firefighting evacuation equipment.
5
From Japan
On 2012-02-15 21:47:57
I like it, I like the good visibility of the pointer. I have been a canon since. On the job, the torque range is just matched.
This review is about item#02014853.