Buy more than* S$200* and get FREE SHIPPING

  • Canon plate type torque wrench
  • Canon plate type torque wrench
  • Canon plate type torque wrench

Canon plate type torque wrench N900FK

5.00 (1)
Item.#
02014914
Mfr.#
N900FK
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Effective Length (mm)
330
Weight (kg)
1.1
Minimum Scale (cN, m)
10 - 90
TRUSCO Part Number
126-5164
Dimension G(mm)
14
Square Drive (mm)
12.7
Description 2
Ideal for inspection and general bolting.
Dimension H (mm)
58
Overall Length (mm)
388
Minimum Scale (N / m)
2
Dimension r (mm)
12.5
Torque Adjustment Range (Minimum - Maximum)(Nm)
10 - 90 (left and right)
Dimensions B (mm)
114
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the tightening torque for inspection of firefighting evacuation equipment.
5
From Japan
On 2012-02-15 21:47:57
I like it, I like the good visibility of the pointer. I have been a canon since. On the job, the torque range is just matched.
This review is about item#02014853.