Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • An idling type torque driver with a canon lock function

An idling type torque driver with a canon lock function N100LTDK

4.83 (6)
Item.#
02014975
Mfr.#
N100LTDK
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
N100LTDK with a handle., N100LTDK with a handle.
Dimension L1 (mm)
100
Bit Overall Length (mm)
50
Bit Shaft Opposite Side(mm)
6.35
Torque Adjustable Range (cN m)
400 - 1000 (left and right)
Minimum Scale (cN, m)
0.05
Grip Diameter (phi mm)
45
Accessories
+Plate wood screw 3.1x25
Dimention D1 (phimm)
11
Weight (g)
762
Overall Length (mm)
235 (with no bit)
TRUSCO Part Number
126-4893
Bit Shaft Diameter (mm)
7
Minimum Scale (N / m)
0.05
Dimensions D3 (phi mm)
35
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for installation of speakers, repair of electronic equipment, etc.
5
From Japan
On 2017-06-13 14:55:55
I used Torque Drabar for the first time, but I did not think that it was such a useful one. I did not notice when tightening with hands, but when you tighten up with this screwdriver, you will understand that it is broken apart. It is useful not only for speakers, but also for tightening screws after opening the cases of electronic equipment etc. I am thinking that I did a very good shopping because the weight and the state of grip were not so different from those of ordinary drivers. Next time, I will buy things of 200 cN · M and intend to manage torque generally.
This review is about item#02014984.
Repair of notebook computer (used for educational use)
5
From Japan
On 2016-07-06 16:52:32
It is of great help to be remembered in a sense.
This review is about item#02015045.
Experiment
4
From Japan
On 2016-06-17 16:21:24
I bought it for experiment but I am glad if the price goes further
This review is about item#02014984.
Mounting the lens
5
From Japan
On 2015-04-09 16:48:43
Since it is a specialized manufacturer, feeling of use is no problem. However, I wanted a lock mechanism.
This review is about item#02015027.
Power - choke assembly
5
From Japan
On 2014-04-15 13:57:26
We are making great use of it.
This review is about item#02015045.
Coil assembly
5
From Japan
On 2013-03-04 09:05:01
Is good.
This review is about item#02015011.