Buy more than* S$200* and get FREE SHIPPING

  • An idling type torque driver with a canon lock function
  • An idling type torque driver with a canon lock function
  • An idling type torque driver with a canon lock function

An idling type torque driver with a canon lock function N12LTDK

4.80 (5)
Item.#
02014984
Mfr.#
N12LTDK
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
N100LTDK with a handle.
Weight (g)
192
Overall Length (mm)
157 (with no bit)
Torque Adjustable Range (cN m)
20-120 (Left and right)
Minimum Scale (cN, m)
1
Dimensions D3 (phi mm)
25
Description 2
Idling type, so prevents overtightening by the torque value set.
Dimension L1 (mm)
51
Bit Overall Length (mm)
50
TRUSCO Part Number
126-4851
Bit Shaft Diameter (mm)
4
Grip Diameter (phi mm)
30
Dimention D1 (phimm)
10
Accessories
+ Bit : No.0, No.1x1 piece
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Repair of a notebook personal computer (used for education)
5
From Japan
On 2016-07-06 16:52:32
It has helped a lot to get to remember the feeling.
This review is about item#02015045.
Experiment
4
From Japan
On 2016-06-17 16:21:24
I purchased for the experiment is a happy and further lowers the price
This review is about item#02014984.
Lens mounting of
5
From Japan
On 2015-04-09 16:48:43
Since the professional manufacturer feeling of use is no problem. However, the lock mechanism is wanted.
This review is about item#02015027.
Power - choke assembly
5
From Japan
On 2014-04-15 13:57:26
We are very allowed to take advantage of.
This review is about item#02015045.
Coil assembly
5
From Japan
On 2013-03-04 09:05:01
Is good.
This review is about item#02015011.