Buy more than* S$200* and get FREE SHIPPING

  • Canon preset type torque wrench
  • Canon preset type torque wrench
  • Canon preset type torque wrench

Canon preset type torque wrench N120QLK

5.00 (1)
Item.#
02015072
Mfr.#
N120QLK
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-3
Dimensions A (mm)
18.2
Weight (kg)
0.18
Overall Length (mm)
186
TRUSCO Part Number
126-4427
Accessories
-
Dimension G(mm)
7.5
Dimensions B (mm)
9.6
Effective Length (mm)
130
Dimension H (mm)
18.8
Angle Drive (mm[inch])
6.35[1/4]
Minimum Scale (N / m)
0.2
Dimensions C (phi mm)
15
Dimension r (mm)
12
Torque Adjustment Range (Minimum - Maximum)(Nm)
4 - 12
Catch-Phrase
Since it is a ratchet type, operation efficiency is also good and suitable for repetition work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
Compact design is wonderful.
This review is about item#02015072.