Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Canon preset type torque wrench
  • Canon preset type torque wrench
  • Canon preset type torque wrench

Canon preset type torque wrench N2000QLK

5.00 (1)
Item.#
02015115
Mfr.#
N2000QLK
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-3
Effective Length (mm)
400
2014 TRUSCO Published Page
1-1155
Weight (kg)
1.45
Overall Length (mm)
478
TRUSCO Part Number
126-4494
Dimension r (mm)
23
Torque Adjustment Range (Minimum - Maximum)(Nm)
40 to 200
Dimensions B (mm)
15.2
Dimensions A (mm)
34
Dimension H (mm)
33
Angle Drive (mm[inch])
12.7[1/2]
Minimum Scale (N / m)
2
Dimensions C (phi mm)
27.2
Dimension G(mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
Compact design is wonderful.
This review is about item#02015072.