Buy more than* S$200* and get FREE SHIPPING

  • Canon preset type torque wrench
  • Canon preset type torque wrench
  • Canon preset type torque wrench

Canon preset type torque wrench N2800QLK

5.00 (1)
Item.#
02015133
Mfr.#
N2800QLK
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-3
Overall Length (mm)
685
TRUSCO Part Number
126-4508
Accessories
-
Dimension G(mm)
20
Dimensions B (mm)
16
Dimensions A (mm)
38
Weight (kg)
1.9
Angle Drive (mm[inch])
19.05[3/4]
Minimum Scale (N / m)
2
Dimensions C (phi mm)
27.2
Dimension r (mm)
26
Torque Adjustment Range (Minimum - Maximum)(Nm)
40 to 280
Effective Length (mm)
600
Dimension H (mm)
41
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
Compact design is wonderful.
This review is about item#02015072.