Buy more than* S$200* and get FREE SHIPPING

  • Canon preset type torque wrench
  • Canon preset type torque wrench
  • Canon preset type torque wrench

Canon preset type torque wrench N450QLK

5.00 (1)
Item.#
02015151
Mfr.#
N450QLK
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-3
Effective Length (mm)
180
Dimension H (mm)
25
Angle Drive (mm[inch])
9.53[3/8]
Minimum Scale (N / m)
0.5
Dimensions C (phi mm)
20
Dimension r (mm)
16
Torque Adjustment Range (Minimum - Maximum)(Nm)
10 - 45
Dimensions B (mm)
11.4
Dimensions A (mm)
25
Weight (kg)
0.45
Overall Length (mm)
253.5
TRUSCO Part Number
126-4443
Accessories
-
Dimension G(mm)
11
Catch-Phrase
Since it is a ratchet type, operation efficiency is also good and suitable for repetition work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
A great compact design.
This review is about item#02015072.