Buy more than* S$200* and get FREE SHIPPING

  • Canon preset type torque wrench
  • Canon preset type torque wrench
  • Canon preset type torque wrench

Canon preset type torque wrench N900QLK

5.00 (1)
Item.#
02015203
Mfr.#
N900QLK
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-3
Torque Adjustment Range (Minimum - Maximum)(Nm)
20 - 90
Effective Length (mm)
280
Dimension H (mm)
31
Angle Drive (mm[inch])
12.7[1/2]
Minimum Scale (N / m)
1
Dimensions C (phi mm)
21.7
Dimension r (mm)
19.5
Dimension G(mm)
14
Dimensions B (mm)
12.4
Dimensions A (mm)
27.5
Weight (kg)
0.79
Overall Length (mm)
352
TRUSCO Part Number
126-4451
Accessories
-
Catch-Phrase
Since it is a ratchet type, operation efficiency is also good and suitable for repetition work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
Compact design is wonderful.
This review is about item#02015072.