Buy more than* S$200* and get FREE SHIPPING

  • Straight Collet
  • Straight Collet
  • Straight Collet

Straight Collet C6-3

5.00 (6)
Item.#
02016287
Mfr.#
C6-3
Package Qty.
1PC
Ship pack of
1
41.35 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Baby Chuck straight Collet
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
6
TRUSCO Part Number
137-6900
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2016-08-18 02:50:57
It is possible to use an end mill of 3mm axis 6mm collet, very convenient. It can be used without any problem. But it had to be broken at the other day work mistakes, survive because it is inexpensive.
This review is about item#02016287.
work
5
From Japan
On 2015-09-08 09:34:43
In the neighborhood store I am very happy because that is not available.
This review is about item#02016287.
Perfect for Proxon's milling machine
5
From Japan
On 2014-07-27 23:51:23
If you use Core for Proxon's No. 27000 milling machine, end mills other than shank diameter 6 mm will be available. It is very useful because it allows variations of the end mill to be chosen.
This review is about item#02016287.
Small size milling machine
5
From Japan
On 2013-12-18 00:13:35
Since there was no 4 mm size end mill for 6 mm, I purchased a straight collet for 4 mm and it is useful for detailed work. (Tip size)
This review is about item#02016287.
Used for cutting work at MODELA
5
From Japan
On 2012-10-22 12:42:58
MODELA MDX - 15 's standard spindle unit (shank wrench 6 mm) makes it possible to use tools with a shank diameter of 3 mmm, which makes it useful.
This review is about item#02016287.
Glass cut of stained glass
5
From Japan
On 2011-03-13 20:43:57
We attach 6 mm sleeve to 8 mm collet chuck of woodworking router, attach this product to this sleeve, attach 3 mm axis diamond bar and use it for detail cut of stained glass. Although it was cutting with a diamond bar of 6 mm axis, using this straight collet makes it possible to use more precise machining because the 3 mm axis diamond bar can be used. I had quite a bit of hesitation to use double sleeve (8 → 6) and straight collet (6 → 3), but it worked without problem. It is a way to use it unexpectedly by the manufacturer, but it is a very grateful product for me.
This review is about item#02016287.