Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight Collet
  • Straight Collet
  • Straight Collet

Straight Collet C6-4

5.00 (6)
Item.#
02016296
Mfr.#
C6-4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Baby Chuck straight Collet
TRUSCO Part Number
137-6918
Outside Diameter D (phi mm)
6
Inside Diameter d (phi mm)
4
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2016-08-18 02:50:57
It is very convenient to use 3 mm shaft end mill with 6 mm collet. Can be used without any problem. I broke up with a mistake in working the other day, but it is saved because it is cheap.
This review is about item#02016287.
work
5
From Japan
On 2015-09-08 09:34:43
I am very happy because it is not available in neighboring stores.
This review is about item#02016287.
Perfect for Proxon's milling machine
5
From Japan
On 2014-07-27 23:51:23
If you use Core for Proxon's No. 27000 milling machine, end mills other than shank diameter 6 mm will be available. It is very useful because it allows variations of the end mill to be chosen.
This review is about item#02016287.
Small size milling machine
5
From Japan
On 2013-12-18 00:13:35
Since there was no 4 mm size end mill for 6 mm, I purchased a straight collet for 4 mm and it is useful for detailed work. (Tip size)
This review is about item#02016287.
Used for cutting work at MODELA
5
From Japan
On 2012-10-22 12:42:58
MODELA MDX - 15 's standard spindle unit (shank wrench 6 mm) makes it possible to use tools with a shank diameter of 3 mmm, which makes it useful.
This review is about item#02016287.
Glass cut of stained glass
5
From Japan
On 2011-03-13 20:43:57
We attach 6 mm sleeve to 8 mm collet chuck of woodworking router, attach this product to this sleeve, attach 3 mm axis diamond bar and use it for detail cut of stained glass. Although it was cutting with a diamond bar of 6 mm axis, using this straight collet makes it possible to use more precise machining because the 3 mm axis diamond bar can be used. I had quite a bit of hesitation to use double sleeve (8 → 6) and straight collet (6 → 3), but it worked without problem. It is a way to use it unexpectedly by the manufacturer, but it is a very grateful product for me.
This review is about item#02016287.