Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Chuck
  • Straight Shank Chuck
  • Straight Shank Chuck

Straight Shank Chuck ST20-NBS8-100

Item.#
02016393
Mfr.#
ST20-NBS8-100
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-08-15
Now we ship to...
...see all
Item Feature
Dimensions D3 (phi mm)
20
Dimention D2 (phi mm)
24.5
Dimension L1 (mm)
26
Dimensions L (mm)
100
Accessories
Nut
Dimension d (phi mm)
0.5-8
Dimention D1 (phimm)
25
Blade Jig Adjustment Amount (mm)
Min: 26 Max: 42
Weight (kg)
0.29
Caution
* Adjusting screw, collet and wrench not included. Mass includes the nut but not the collet. Cutting tool quantity regulation is quantity regulation of using adjustment screw (NBA).