Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC10-2.0AA

5.00 (1)
Item.#
02016463
Mfr.#
NBC10-2.0AA
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
16.5
Compatible Body
NBS10
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
1.5 to 2.0
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-7469
Shrinkage (mm)
0.5
Dimensions B (mm)
27
Specification
Colette only
Collet Maximum Grasping Diameter d (mm)
2.0
Deflection Precision/Pointed end
3μm
Grade
AA grade
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small machining center
5
From Japan
On 2013-12-12 14:37:36
Since it is a genuine part, it can be used with confidence.
This review is about item#02016497.