Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC10-3.0AA

5.00 (1)
Item.#
02016481
Mfr.#
NBC10-3.0AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
16.5
Compatible Body
NBS10
Chuck Grasp Range (mm)
2.5 - 3.0
Deflection Precision, Mouth
1microm
TRUSCO Part Number
137-7485
Shrinkage (mm)
0.5
Dimensions B (mm)
27
Specification
Colette only
Deflection Precision/Pointed end
3microm
Grade
AA class
Collet Maximum Grasping Diameter d (mm)
3.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small machining center
5
From Japan
On 2013-12-12 14:37:36
Since it is a genuine part, it can be used with confidence.
This review is about item#02016497.