Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC13-10.0AA

4.00 (3)
Item.#
02016621
Mfr.#
NBC13-10.0AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
20.5
Compatible Body
NBS13
Collet Maximum Grasping Diameter d (mm)
10.0
Deflection Precision/Pointed end
3microm
Grade
AA class
Shrinkage (mm)
0.5
Dimensions B (mm)
31
Specification
Colette only
Chuck Grasp Range (mm)
9.5 - 10.0
Deflection Precision, Mouth
1microm
TRUSCO Part Number
137-7779
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
CNC for woodworking
4
From Japan
On 2018-01-25 18:47:31
It seems that it does not match a bit, but I am using it somehow. I confirmed that I intended to purchase it, but the confirmation was sweet. . .
This review is about item#2016621.
Used for normal work
3
From Japan
On 2016-11-19 15:23:22
That reminds me that I did not have this size, so I decided to use it just after ordering and it was nice to have ordered.
This review is about item#2016734.
For processing
5
From Japan
On 2015-02-01 13:41:10
It became necessary suddenly and it was saved with early correspondence.
This review is about item#02016795.