Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC13-5.0AA

4.00 (2)
Item.#
02016734
Mfr.#
NBC13-5.0AA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
20.5
Compatible Body
NBS13
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
4.5 to 5.0
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-7671
Shrinkage (mm)
0.5
Dimensions B (mm)
31
Specification
Colette only
Collet Maximum Grasping Diameter d (mm)
5.0
Deflection Precision/Pointed end
3μm
Grade
AA grade
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for normal work
3
From Japan
On 2016-11-19 15:23:22
That reminds me that I did not have this size, so I decided to use it just after ordering and it was nice to have ordered.
This review is about item#2016734.
For processing
5
From Japan
On 2015-02-01 13:41:10
It became necessary suddenly and it was saved with early correspondence.
This review is about item#02016795.