|
New baby collet NBC16-13.0AA
(1)
- Item.#
- 02016892
- Mfr.#
- NBC16-13.0AA
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Drills, end mills, taps, reamers, center drill
- Dimension A (mm phi)
- 25.5
- Compatible Body
- NBS16
- Chuck Grasp Range (mm)
- 12.5 to 13.0
- Deflection Precision, Mouth
- 1μm
- TRUSCO Part Number
- 137-8040
- Collet Maximum Grasping Diameter d (mm)
- 13.0
- Shrinkage (mm)
- 0.5
- Dimensions B (mm)
- 35
- Specification
- Colette only
- Deflection Precision/Pointed end
- 3μm
- Grade
- AA grade
- 2014 TRUSCO Published Page
- 1-0649
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
As a collet
From Japan
On 2013-05-13 22:24:21
Since it is a maker item, there is no problem at all.
Customers Who Bought This Item Also Bought