Buy more than* S$200* and get FREE SHIPPING

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC16-16.0AA

5.00 (1)
Item.#
02016953
Mfr.#
NBC16-16.0AA
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
25.5
Compatible Body
NBS16
Chuck Grasp Range (mm)
15.5 to 16.0
Deflection Precision, Mouth
1microm
TRUSCO Part Number
137-8104
Collet Maximum Grasping Diameter d (mm)
16
Shrinkage (mm)
0.5
Dimensions B (mm)
35
Specification
Colette only
Deflection Precision/Pointed end
3μm
Grade
Class AA
2014 TRUSCO Published Page
1-0649
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a collet
5
From Japan
On 2013-05-13 22:24:21
Since it is a maker item, there is no problem at all.
This review is about item#02016831.