Buy more than* S$200* and get FREE SHIPPING

  • New Baby Collet
  • New Baby Collet
  • New Baby Collet

New Baby Collet NBC16-3.5AA

5.00 (1)
Item.#
02016971
Mfr.#
NBC16-3.5AA
Package Qty.
1PC
Ship pack of
1
78.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
25.5
Compatible Body
NBS16
Collet Maximum Grasping Diameter d (mm)
3.5
Deflection Precision/Pointed end
3microm
Grade
Class AA
Shrinkage (mm)
0.5
Dimensions B (mm)
35
Specification
Colette only
Chuck Grasp Range (mm)
3.0 - 3.5
Deflection Precision, Mouth
1microm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As collet
5
From Japan
On 2013-05-13 22:24:21
There is no problem because the manufacturer goods.
This review is about item#02016831.