Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New baby collet
  • New baby collet
  • New baby collet

New baby collet NBC16-9.5AA

5.00 (1)
Item.#
02017093
Mfr.#
NBC16-9.5AA
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Drills, end mills, taps, reamers, center drill
Dimension A (mm phi)
25.5
Compatible Body
NBS16
Deflection Precision, Mouth
1μm
TRUSCO Part Number
137-7973
Collet Maximum Grasping Diameter d (mm)
9.5
Deflection Precision/Pointed end
3μm
Shrinkage (mm)
0.5
Dimensions B (mm)
35
Specification
Colette only
Grade
AA grade
2014 TRUSCO Published Page
1-0649
Chuck Grasp Range (mm)
9.0 to 9.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a collet
5
From Japan
On 2013-05-13 22:24:21
Since it is a maker item, there is no problem at all.
This review is about item#02016831.